STAHLWILLE

STAHLWILLE Steel fixers pincers 250mm

  • ERIKS:23781097
  • Manufacturer:4018754039456
Image 1
DIN ISO 9242, limit on opening angle to ensure single-handed closure (registered design), little effort required due to optimised cutter geometry,induction-hardened cutters provide excellent resistance to wear, special steel, drop-forged, oil hardened
Save to list

€34.80/ pieceexcl. VAT

€42.11incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Length
250 mm