STAHLWILLE

STAHLWILLE Standard puller two-armed 12150N-2

  • ERIKS:23781302
  • Manufacturer:4018754172917
Image 1
two-armed version with swivelling, double-action extractor hooks, zinc plated; for extracting gearwheels, ball bearings,
pulleys and similar parts from shafts or axles; for removing ball bearings, bearing outer races and bushes from holes; for internal extraction,
simply swivel the hooks and turn the spindle round or just turn the hooks round.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Clamping spread
220 mm
Clamping reach
130 mm
Number of hooks
2