

€2,734.27/ pieceexcl. VAT
€3,308.47incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 13205A |
Type | Standard Aircraft Maintenance Tool Set |
Set version | 1 double open-ended spanner set in roll-up tool pouch, 16 combination spanners, 6 double-ended ring spanners, 1 adjustable spanner, 1 square drive adaptor 3/8", 1 socket set 1/4", 6 bits slotted 1/4", 4 bits PHILLIPS® 1/4", 6 bits TRI |
Total number of tools | 131 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 21 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 3 |
Number of crosshead screwdrivers PZ | 0 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 22 |
Number of slotted screwdrivers | 3 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 21 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 4 |
Number of measuring tools | 2 |
Packaging | Pouch |
Weight | 10.01 kg |
Type | Standard Aircraft Maintenance Tool Set |