

€459.69/ pieceexcl. VAT
€556.22incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Impact Socket Set |
Total number of tools | 19 pce |
Low spark model | No |
Number of hexagonal sockets | 19 |
Length | 350 mm |
Width | 175 mm |
Height | 50 mm |
Weight | 3960 g |