

€197.89/ pieceexcl. VAT
€239.45incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS 1202 |
Type | L-Key Bit Set |
Number of bits total | 21 |
Number of bits PH (crosshead) | 3 |
Number of bits PZ (crosshead) | 3 |
Number of bits Torx | 8 |
Number of bits hexagon socket | 3 |
Set version | 1 bit box No. 1202: 1 bit holder, SL0.6 x 3.5; 0.8 x 4.0; 1.0 x 5.5; 1.2 x 6.5 mm, PH1;2; 3,PZ1;2; 3, T15;20;25;30, T BO20;25;30, INHEX 4;5;6 mm, 21-pcs., 1 bit holder 1/4" No. 4000: L. 190 mm, 1 TORX® L-Key set No. 10766/8: T9; T10; T15; T20; T25; |
Total length | 350 mm |
With handgrip | Yes |
Packaging | Tool box |
Height | 45 mm |
Weight | 863 g |
Width | 175 mm |