




€62.50/ pieceexcl. VAT
€75.63incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6721 |
Type | Side Cutter |
Series | 6721 |
Type | Side Cutter |
Length | 200 mm |
Material | Steel |
Shape | Half round |
Head width | 32 mm |
Head height | 12 mm |
Surface protection | Chrome-plated |
Weight | 300 g |