




€41.00/ pieceexcl. VAT
€49.61incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6720 |
Type | Side Cutter |
Series | 6720 |
Type | Side Cutter |
Length | 160 mm |
Material | Steel |
Shape | Half-round head |
VDE tested | No |
Head width | 22 mm |
Head height | 11 mm |
Surface protection | Chrome-plated |
Weight | 235 g |