




€65.50/ pieceexcl. VAT
€79.26incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6721 VDE |
Type | VDE heavy-duty side cutters |
Series | 6721 VDE |
Type | VDE heavy-duty side cutters |
Length | 180 mm |
Material | Steel |
Shape | Compact Head |
Insulated | Yes |
Isolation protection 1000 V | Yes |
VDE tested | Yes |
Head width | 30 mm |
Head height | 12 mm |
Surface protection | Chrome-plated |
Weight | 300 g |