STAHLWILLE

STAHLWILLE Stahlwille 3119 adaptor 1/4-1/2

  • ERIKS:14671057
  • Manufacturer:4018754331932
Image 1
Image 2
Image 1
Image 2
Save to list

€25.18/ pieceexcl. VAT

€30.47incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
3117-3119
Type
Bit Adapter
Standard
DIN 3126 / ISO 1173, DIN 3121 / ISO 1174-2
Weight
0.034 kg
Height
15 mm
Length
50 mm
Model
3119