STAHLWILLE

STAHLWILLE Stahlwille 11042N-1 battery terminal puller

  • ERIKS:23781321
  • Manufacturer:4018754173068
Image 1
three-armed, with a self-centring quick-action clamp and automatic feed, zinc plated; for extracting battery terminal clamps, smaller ball bearings, pulleys etc.; as force is applied through the spindle, the extractor hooks automatically apply increasing force to the part being extracted; particularly suited to car electrics, compressed air system repairs and similar applications due to the compact design and small hooks.
Save to list
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Clamping spread
60 mm
Clamping reach
45 mm
Number of hooks
3