




€23.50/ pieceexcl. VAT
€28.44incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10768 |
Type | Hexagonal Screwdriver |
Blade length | 200 mm |
Material | Chrome Alloy Steel |
Wrench width | 6 mm |
Total length | 228 mm |
Material handle | 2-Component |