STAHLWILLE

STAHLWILLE Special Ring Spanner, 1023 Series, 60 mm WD

  • ERIKS:23779910
  • Manufacturer:4018754022106
Image 1
Single ended, angled, size 13 mm, use on mounting screws of injection pump.
Save to list

€22.18/ pieceexcl. VAT

€26.84incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Series
1023
Type
Special Ring Spanner
Model
Metric
Wrench width
60 mm
Type
Special Ring Spanner
Weight
67 g