STAHLWILLE

STAHLWILLE Spark plug socket 3/8''

  • ERIKS:23778562
  • Manufacturer:4018754003242
Image 1
Extra deep, with magnet, HPQ high performance steel, chrome plated.
Save to list

€44.28/ pieceexcl. VAT

€53.58incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
16 mm
Connection size
3/8 in
Outer Diameter
21.8 mm
Length
85 mm
Weight
180 g