STAHLWILLE

STAHLWILLE Spark plug socket 1/2'' - 13/16"

  • ERIKS:23778914
  • Manufacturer:4018754007196
Image 1
Extra deep, DIN 3124/ISO 2725-1, E DIN EN 3710, E DIN EN 3709 (test loads), HPQ high performance steel, chrome plated.
Save to list

€33.11/ pieceexcl. VAT

€40.06incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
13/16 in
Connection size
1/2 in
Outer Diameter
27.7 mm
Length
83 mm
Weight
196 g