Products
Brands
About Eriks
Customer service
BE - English
Home
Spare plastic head - 60mm
STAHLWILLE Spare plastic head - 60mm
ERIKS:
23781587
Manufacturer:
4018754050239
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 18/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
STAHLWILLE
Weight
118 g
Diameter
60 mm
See all variants
Log in