

€143.22/ pieceexcl. VAT
€173.30incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 8820 |
Type | Ratchet Spare Parts Set |
Connection size | 1 in |
Weight | 609 g |
Connection size | 1 in |
Suitable for sockets | Yes |
Weight | 609 |