

€89.71/ pieceexcl. VAT
€108.55incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 5520 |
Type | Ratchet Spare Parts Set |
Connection size | 3/4 in |
Weight | 536 g |
Connection size | 0.75 in |
Suitable for sockets | Yes |
Weight | 536 |