

€37.35/ pieceexcl. VAT
€45.19incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4350 |
Type | Ratchet Spare Parts Set |
Connection size | 3/8 in |
Weight | 50 g |
Connection size | 0.375 in |
Suitable for sockets | Yes |
Weight | 50 |