Products
Brands
About Eriks
Customer service
BE - English
Home
Spare nylon head - 35mm
STAHLWILLE Spare nylon head - 35mm
ERIKS:
23781571
Manufacturer:
4018754050024
These are lightly heated and then tapped into position.
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 13/11/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Brand
STAHLWILLE
Weight
23 g
Diameter
35 mm
See all variants
Log in