STAHLWILLE

STAHLWILLE Socket wrench socket 3/8"22mm 12ct.

  • ERIKS:23778485
  • Manufacturer:4018754002054
Image 1
Bi-hexagon socket wrench socket 3/8"

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.



Made of HPQ® high-performance steel, chrome-plated.

Save to list

€7.85/ pieceexcl. VAT

€9.50incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
22 mm
Connection size
3/8 in
Outer Diameter
28.7 mm
Length
35 mm
Weight
61 g