STAHLWILLE

STAHLWILLE Socket wrench socket 3/4"60mm hex.

  • ERIKS:23779023
  • Manufacturer:4018754008902
Image 1
Hexagon socket wrench socket 3/4"

Design: DIN 3124 –ISO 2725-1, polished and matt chrome-plated, with security pin.



Made of HPQ® high-performance steel, chrome-plated.

Save to list

€63.53/ pieceexcl. VAT

€76.87incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
60 mm
Connection size
3/4 in
Outer Diameter
78 mm
Length
80 mm
Weight
1025 g