STAHLWILLE

STAHLWILLE Socket wrench socket 3/4"50mm hex.

  • ERIKS:23779021
  • Manufacturer:4018754008865
Image 1
Hexagon socket wrench socket 3/4"

Design: DIN 3124 –ISO 2725-1, polished and matt chrome-plated, with security pin.



Made of HPQ® high-performance steel, chrome-plated.

Save to list

€45.43/ pieceexcl. VAT

€54.97incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
50 mm
Connection size
3/4 in
Outer Diameter
66 mm
Length
80 mm
Weight
769 g