STAHLWILLE

STAHLWILLE Socket wrench socket 3/4"30mm hex, long

  • ERIKS:23779027
  • Manufacturer:4018754008957
Image 1
Hexagon socket wrench socket 3/4", long

Design: DIN 3124 –ISO 2725-1 –with security pin and knurled grip. Made of HPQ® high-performance steel, chrome-plated.

Save to list

€50.44/ pieceexcl. VAT

€61.03incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
30 mm
Connection size
3/4 in
Outer Diameter
42 mm
Length
90 mm
Weight
477 g