STAHLWILLE

STAHLWILLE Socket wrench socket 1/4"9 mm hex.

  • ERIKS:23778286
  • Manufacturer:4018754000050
Image 1
Hexagon socket wrench socket 1/4"

Design: DIN 3124 –ISO 2725, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€5.27/ pieceexcl. VAT

€6.38incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
9 mm
Connection size
1/4 in
Outer Diameter
12.8 mm
Length
23 mm
Weight
14 g