STAHLWILLE

STAHLWILLE Socket wrench socket 1/4"8 mm hex.

  • ERIKS:23778285
  • Manufacturer:4018754000043
Image 1
Hexagon socket wrench socket 1/4"

Design: DIN 3124 –ISO 2725, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€5.27/ pieceexcl. VAT

€6.38incl. VAT

Sold per: 10Min. order: 10

7 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
8 mm
Connection size
1/4 in
Outer Diameter
11.6 mm
Length
23 mm
Weight
11 g