STAHLWILLE

STAHLWILLE Socket wrench socket 1/4"7 mm hex, long,

  • ERIKS:23778305
  • Manufacturer:4018754000210
Image 1
Hexagon socket wrench socket 1/4", long

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€19.64/ pieceexcl. VAT

€23.76incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
7 mm
Connection size
1/4 in
Outer Diameter
10.7 mm
Length
50 mm
Weight
24 g