STAHLWILLE

STAHLWILLE Socket wrench socket 1/4"7 mm hex.

  • ERIKS:23778284
  • Manufacturer:4018754000036
Image 1
Hexagon socket wrench socket 1/4"

Design: DIN 3124 –ISO 2725, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€6.85/ pieceexcl. VAT

€8.29incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
7 mm
Connection size
1/4 in
Outer Diameter
10.7 mm
Length
23 mm
Weight
10 g