STAHLWILLE

STAHLWILLE Socket wrench socket 1/4"5 mm hex.

  • ERIKS:23778282
  • Manufacturer:4018754000012
Image 1
Hexagon socket wrench socket 1/4"

Design: DIN 3124 –ISO 2725, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list
Not available in webshop
Estimated delivery date - 11/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
5 mm
Connection size
1/4 in
Outer Diameter
7.9 mm
Length
23 mm
Weight
8 g