STAHLWILLE

STAHLWILLE Socket wrench socket 1/4"5.5mm hex.

  • ERIKS:23778295
  • Manufacturer:4018754000142
Image 1
Hexagon socket wrench socket 1/4"

Design: DIN 3124 –ISO 2725, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€5.27/ pieceexcl. VAT

€6.38incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
5.5 mm
Connection size
1/4 in
Outer Diameter
8.5 mm
Length
23 mm
Weight
9 g