STAHLWILLE

STAHLWILLE Socket wrench socket 1/4"14 mm hex.

  • ERIKS:23778291
  • Manufacturer:4018754000104
Image 1
Hexagon socket wrench socket 1/4"

Design: DIN 3124 –ISO 2725, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€7.39/ pieceexcl. VAT

€8.94incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
14 mm
Connection size
1/4 in
Outer Diameter
18.8 mm
Length
24 mm
Weight
32 g