STAHLWILLE

STAHLWILLE Socket wrench socket 1/4"10 mm hex.

  • ERIKS:23778287
  • Manufacturer:4018754000067
Image 1
Hexagon socket wrench socket 1/4"

Design: DIN 3124 –ISO 2725, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€6.85/ pieceexcl. VAT

€8.29incl. VAT

23 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
10 mm
Connection size
1/4 in
Outer Diameter
14.3 mm
Length
23 mm
Weight
17 g