STAHLWILLE

STAHLWILLE Socket wrench socket 1/2"9mm 12ct.

  • ERIKS:23778738
  • Manufacturer:4018754005178
Image 1
Bi-hexagon socket wrench socket 1/2"

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated

Save to list

€6.08/ pieceexcl. VAT

€7.36incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
9 mm
Connection size
1/2 in
Outer Diameter
13.7 mm
Length
38 mm
Weight
57 g