STAHLWILLE

STAHLWILLE Socket wrench socket 1/2"32mm hex.

  • ERIKS:23778805
  • Manufacturer:4018754006038
Image 1
Hexagon socket wrench socket 1/2"

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€11.63/ pieceexcl. VAT

€14.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
32 mm
Connection size
1/2 in
Outer Diameter
42.2 mm
Length
47 mm
Weight
200 g