STAHLWILLE

STAHLWILLE Socket wrench socket 1/2"32mm 12ct., long,

  • ERIKS:23778778
  • Manufacturer:4018754005727
Image 1
Bi-hexagon socket spanner socket 1/2", long

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€30.03/ pieceexcl. VAT

€36.34incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
32 mm
Connection size
1/2 in
Outer Diameter
42.4 mm
Length
83 mm
Weight
461 g