STAHLWILLE

STAHLWILLE Socket wrench socket 1/2"30mm hex.

  • ERIKS:23778804
  • Manufacturer:4018754006021
Image 1
Hexagon socket wrench socket 1/2"

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€10.32/ pieceexcl. VAT

€12.49incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
30 mm
Connection size
1/2 in
Outer Diameter
39.7 mm
Length
45 mm
Weight
186 g