STAHLWILLE

STAHLWILLE Socket wrench socket 1/2"28mm hex.

  • ERIKS:23778802
  • Manufacturer:4018754006007
Image 1
Hexagon socket wrench socket 1/2"

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€9.47/ pieceexcl. VAT

€11.46incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
28 mm
Connection size
1/2 in
Outer Diameter
37.4 mm
Length
45 mm
Weight
166 g