STAHLWILLE

STAHLWILLE Socket wrench socket 1/2"27mm hex.

  • ERIKS:23778801
  • Manufacturer:4018754005994
Image 1
Hexagon socket wrench socket 1/2"

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€12.30/ pieceexcl. VAT

€14.88incl. VAT

29 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
27 mm
Connection size
1/2 in
Outer Diameter
36.2 mm
Length
45 mm
Weight
161 g