STAHLWILLE

STAHLWILLE Socket wrench socket 1/2"27mm 12ct., long,

  • ERIKS:23778776
  • Manufacturer:4018754005697
Image 1
Bi-hexagon socket spanner socket 1/2", long

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€26.33/ pieceexcl. VAT

€31.86incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
27 mm
Connection size
1/2 in
Outer Diameter
36.2 mm
Length
83 mm
Weight
294 g