STAHLWILLE

STAHLWILLE Socket wrench socket 1/2"22mm hex.

  • ERIKS:23778795
  • Manufacturer:4018754005949
Image 1
Hexagon socket wrench socket 1/2"

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€7.58/ pieceexcl. VAT

€9.17incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
22 mm
Connection size
1/2 in
Outer Diameter
29.7 mm
Length
42 mm
Weight
115 g