STAHLWILLE

STAHLWILLE Socket wrench socket 1/2"19mm 12ct.

  • ERIKS:23778748
  • Manufacturer:4018754005277
Image 1
Bi-hexagon socket wrench socket 1/2"

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated

Save to list

€7.28/ pieceexcl. VAT

€8.81incl. VAT

45 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
19 mm
Connection size
1/2 in
Outer Diameter
26.2 mm
Length
38 mm
Weight
78 g