STAHLWILLE

STAHLWILLE Socket wrench socket 1/2"18mm hex.

  • ERIKS:23778791
  • Manufacturer:4018754005901
Image 1
Hexagon socket wrench socket 1/2"

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€7.05/ pieceexcl. VAT

€8.53incl. VAT

Sold per: 10Min. order: 10

3 In stock - Estimated delivery date 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
18 mm
Connection size
1/2 in
Outer Diameter
24.7 mm
Length
38 mm
Weight
73 g