STAHLWILLE

STAHLWILLE Socket wrench socket 1/2"18mm 12ct., long,

  • ERIKS:23778770
  • Manufacturer:4018754005628
Image 1
Bi-hexagon socket spanner socket 1/2", long

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€20.48/ pieceexcl. VAT

€24.78incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
18 mm
Connection size
1/2 in
Outer Diameter
24.7 mm
Length
83 mm
Weight
170 g