STAHLWILLE

STAHLWILLE Socket wrench socket 1/2"17mm 12ct., long,

  • ERIKS:23778769
  • Manufacturer:4018754005611
Image 1
Bi-hexagon socket spanner socket 1/2", long

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€25.80/ pieceexcl. VAT

€31.22incl. VAT

6 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
17 mm
Connection size
1/2 in
Outer Diameter
24 mm
Length
83 mm
Weight
132 g