STAHLWILLE

STAHLWILLE Socket wrench socket 1/2"15mm hex.

  • ERIKS:23778788
  • Manufacturer:4018754005871
Image 1
Hexagon socket wrench socket 1/2"

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€6.89/ pieceexcl. VAT

€8.34incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
15 mm
Connection size
1/2 in
Outer Diameter
21.2 mm
Length
38 mm
Weight
63 g