STAHLWILLE

STAHLWILLE Socket wrench socket 1/2"14mm 12ct.

  • ERIKS:23778743
  • Manufacturer:4018754005222
Image 1
Bi-hexagon socket wrench socket 1/2"

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated

Save to list

€6.28/ pieceexcl. VAT

€7.60incl. VAT

Sold per: 10Min. order: 10

5 In stock - Estimated delivery date 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
14 mm
Connection size
1/2 in
Outer Diameter
19.9 mm
Length
38 mm
Weight
60 g