STAHLWILLE

STAHLWILLE Socket wrench set 3/8" 24-pc 45/49/19/5 KN

  • ERIKS:13261330
  • Manufacturer:4018754260447
Image 1
Bi-hexagon socket wrench set 3/8", 24-piece

Design: Tools made of chrome alloy steel, chrome-plated. Socket wrench sockets made of HPQ® high-performance steel The tools are held securely housed in a foam inlay. Supplied in a stackable ABS plastic case.

Save to list

€367.29/ pieceexcl. VAT

€444.42incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Drive size
3/8"
Connection size
10 mm
Total number of tools
24 pce