

Design: Tools made of chrome alloy steel, chrome-plated. Socket wrench sockets made of HPQ® high-performance steel with knurling. The tools are held securely housed in a foam inlay. Supplied in a stackable ABS plastic case.
Set content:
1 lever reversible ratchet
17 socket wrench sockets 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm
8 recessed hexagon screwdriver bits 4; 5; 6; 7; 8; 10; 12; 14 mm
3 extensions 75; 130; 255 mm
1 T-handle with sliding block
1 universal joint
52/54/25/6 QR
With hexagon socket wrench sockets. Lever reversible ratchet, extensions, T-handle and universal joint with QuickRelease function.
€601.63/ pieceexcl. VAT
€727.97incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 52/54/25/6QR |
Type | Quick Release Socket Set |
Material | ABS |
Total number of tools | 31 pce |
With ratchet | Yes |
Number of hexagonal sockets | 17 |
Number of sockets for screwdriver | 8 |
Length | 458 mm |
Width | 254 mm |
Height | 65 mm |
Packaging | ABS plastic box |
Weight | 5306 g |