STAHLWILLE

STAHLWILLE Socket wrench set 1/2" 31-pc 50/54/25/6 KN

  • ERIKS:13261349
  • Manufacturer:4018754260881
Image 1
Bi-hexagon socket wrench set 1/2", 31-pc

Design: Tools made of chrome alloy steel, chrome-plated. Socket wrench sockets made of HPQ® high-performance steel with knurling. The tools are held securely housed in a foam inlay. Supplied in a stackable ABS plastic case.

Set content:
1 lever reversible ratchet
17 socket wrench sockets 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm
8 recessed hexagon screwdriver bits 4; 5; 6; 7; 8; 10; 12; 14 mm
3 extensions 75; 130; 255 mm
1 T-handle with sliding block
1 universal joint



50/54/25/6 KN
With bi-hexagon socket wrench sockets.

Save to list

€450.45/ pieceexcl. VAT

€545.04incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Drive size
1/2"
Connection size
12.5 mm