STAHLWILLE

STAHLWILLE Socket wrench insert hex 1/2" 34mm

  • ERIKS:23778806
  • Manufacturer:4018754006045
Image 1
Hexagon socket wrench socket 1/2"

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated.

Save to list

€16.09/ pieceexcl. VAT

€19.47incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
34 mm
Connection size
1/2 in
Outer Diameter
45 mm
Length
47 mm
Weight
235 g