STAHLWILLE

STAHLWILLE Socket wrench insert 12ct. 1/2" 32mm

  • ERIKS:23778760
  • Manufacturer:4018754005390
Image 1
Bi-hexagon socket wrench socket 1/2"

Design: DIN 3124 –ISO 2725-1, with ball retaining groove and knurled grip.

Made of HPQ® high-performance steel, chrome-plated

Save to list

€11.63/ pieceexcl. VAT

€14.07incl. VAT

Sold per: 5Min. order: 5

1 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Wrench width
32 mm
Connection size
1/2 in
Outer Diameter
42.2 mm
Length
47 mm
Weight
189 g